3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
features
Balances electrical, physical and chemical properties for various industrial and military applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Flame-retardant tubing is rated for 600V applications
Overall Length [Min]
500 ft
Flame Retardant
Yes
Standard
AMS-DTL-23053/5, Class 1
Elongation At Break
4
Color
Blue
Tensile Strength
2400 lbf/in2
INNER DIA. AFTER SHRINK
0.046 in, 1.17 mm
INNER DIA. BEFORE SHRINK
0.093 in, 2.36 mm
Weight
8.65 LB
EAN or UPC
30054007084687
We're here for you
with Service Centers across the country - We have your back