- 48 in Long
- 2/4/0 AWG Wire Range
- Heat Shrinkable Insulator
description
- 3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
compliances
- 0
| Overall Length [Min] | 48 in |
| Dielectric Strength | 500 V/mil |
| Cable Size | 2-4/0 AWG |
| Tensile Strength | 2400 lbf/in2 |
| Standard | UL 486D*, SAE-AMS-DTL-23053/15, Class 1 |
| Material | Adhesive-Lined Polyolefin |
| INNER DIA. BEFORE SHRINK | 0.8 in, 2.032 cm2 |
| Length | 48 in |
| Splice Type | Heat Shrink |
| Color | Black |
| Flame Retardant | No |
| Conductor Size | 2 AWG, 4/0 AWG, 1/0 AWG, 3/0 AWG, 2/0 AWG, 1 AWG |
| Maximum Voltage Rating | 1 kV |
| Product Form | Sleeve-roll |
| INNER DIA. AFTER SHRINK | 0.2 in, 0.508 cm2 |
| Overall Length [Max] | 1219 mm |
| Wire Range | 2 - 4/0 AWG |
| Weight | 0.56 LB |
| EAN or UPC | 54007089728 |

