description
- 3M™ Scotchkote™ Fusion Bonded Epoxy Coating 135 (gray) is designed for flock, fluid bed or electrostatic spray application to maximize the time of application. Large surface areas or parts with complex recesses can be coated without overspray or laminations.
features
- Designed for application over phenolic primers to provide maximum corrosion protection of primary production tubing and gathering lines
- Specifically formulated for operation at elevated temperatures and pressures in the presence of H2 S, CO2 , CH4 , crude oil and brine
- Can be used without a primer on nonproduction tubing applications such as valves, pumps, pipe drains, hydrants and porous castings
- Resistant to wastewater, corrosive soils, hydrocarbons, and sea water
| Form | Powder |
| Container Size | 65 lb, 29 kg |
| Color | Gray |
| Weight | 0.0 KG |
| EAN or UPC | 54007090809 |

