description
- 3M™ Scotchlok™ Large Gauge Compression Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a non-insulated, seamless barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Barrel has stripes that help to indicate the wire range
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- UL Listed, and RoHS 2011/65/EU Compliant
| Body Material | Copper Alloy |
| Insulation Material | Non-Insulated |
| Connector Type | Butt |
| Conductor Size | 2 AWG |
| Weight | 0.033 LB |
| EAN or UPC | 54007092056 |

