description
- 3M™ Heat Shrinkable Rejacketing Splice Kit HSJ Series is adhesive lined for watertight rejacketing of 15 to 35 kV JCN cable splices.
features
- Designed for use with JCN cable splices
- Rated for 15 to 35 kV applications
- RoHS 2011/65/EU Compliant
| INNER DIA. AFTER SHRINK | 0.85 in, 22 mm |
| INNER DIA. BEFORE SHRINK | 2.5 in, 64 mm |
| Weight | 9.75 LB |
| EAN or UPC | 54007092704 |

