description
- 3M™ Heat Shrinkable Rejacketing Splice Kit HSJ Series is adhesive lined for watertight rejacketing of 15 to 35 kV JCN cable splices.
features
- Designed for use with JCN cable splices
- Rated for 15 to 35 kV applications
- RoHS 2011/65/EU Compliant
| INNER DIA. AFTER SHRINK | 1.5 in, 38.1 mm |
| INNER DIA. BEFORE SHRINK | 4.3 in, 109.2 mm |
| Weight | 10.6 LB |
| EAN or UPC | 54007092728 |

