| Splice Type | Cold Shrink |
| INNER DIA. BEFORE SHRINK | 0.559 in, 14.2 mm |
| INNER DIA. AFTER SHRINK | 0.299 in, 7.6 mm |
| Relaxed Tube Length | 6.5 in, 0.165 m |
| Material | Silicone |
| No. Of Conductors | 1 |
| Color | Gray |
| Cable Type | Power Cable |
| Conductor Size | 6 AWG, 2 AWG, 4 AWG |
| Overall Length [Min] | 6.5 in |
| Overall Length [Max] | 165 mm |
| Overall Dia. | 14.3 mm |
| Weight | 9.166 LB |
| EAN or UPC | 54007094821 |

