| Overall Length [Min] | 2.5 in |
| No. Of Conductors | 1 |
| Relaxed Tube Length | 2.5 in, 63.5 mm |
| Splice Type | Cold Shrink |
| Overall Length [Max] | 63.5 mm |
| INNER DIA. BEFORE SHRINK | 0.72 in, 18.3 mm |
| Material | Silicone |
| Color | Gray |
| Conductor Size | 1/0 AWG, 1 AWG, 2 AWG |
| Cable Type | Power Cable |
| INNER DIA. AFTER SHRINK | 0.37 in, 9.4 mm |
| Weight | 5.416 LB |
| EAN or UPC | 54007094869 |

