description
- 3M™ Scotchcast™ Electrical Insulating and Sealing Compound 2104 is a 2 part, liquid type, semi flexible resin useful for providing permanent splice protection. This polyurethane resin has a good wetting and impregnating property, which makes it easy to infuse on any surface. It is useful for applications that include filling, potting, sealing, insulating and more.
features
- 70 Shore A hardness
- Has 18-minute gel time at 73 °F (23 °C)
- Useful for replacing or repairing the jacket on both single- and multi-core power cables
- Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
- Elongates 98% longer than its original size for easy insulation or wrapping
- Withstands a voltage rating of 1 kV or less
| Caulk/Sealant Type | Electrical |
| Origin | Electrical Sealants |
| Weight | 1.795 LB |
| EAN or UPC | 54007118497 |

