The 3M™ Scotchlok™ Copper Lugs 30000 Series are one hole, standard barrel lugs from 6–4/0 AWG designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
Rated up to 35 kV
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
For Use With
Copper Conductor Only
Barrel Style
Standard
Overall Length [Max]
49.3 mm
Operating Voltage
35 kV
Conductor Size
4 AWG
I.D.
6.2 mm
Hole Center to Center
0.375 in
Overall Length [Min]
1.94 in
Connector Description
One Hole
O.D.
0.34 in
Color
Gray
Pad Length
0.89 in, 22.6 mm
Barrel Length
0.75 in, 19.1 mm
Stud Size
1/4 in
Material
Copper
Weight
0.027 LB
EAN or UPC
54007124511
We're here for you
with Service Centers across the country - We have your back