The 3M™ Scotchlok™ Copper Lugs 30000 Series are one hole, standard barrel lugs from 6–4/0 AWG designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
Rated up to 35 kV
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Stud Size
1/4 in
For Use With
Copper Conductor Only
Barrel Length
0.81 in, 20.7 mm
Conductor Size
2 AWG
Pad Length
0.89 in, 22.6 mm
Connector Description
One Hole
Hole Center to Center
0.375 in
Color
Brown
Operating Voltage
35 kV
Overall Length [Max]
50 mm
I.D.
7.8 mm
Overall Length [Min]
1.97 in
Barrel Style
Standard
O.D.
0.42 in
Material
Copper
Weight
0.042 LB
EAN or UPC
54007124771
We're here for you
with Service Centers across the country - We have your back