3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
For up to 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
For Use With
Copper Conductor Only
O.D.
0.75 in
Overall Length [Max]
134.9 mm
Connector Description
Two Hole
Color
Yellow
Barrel Length
1.56 in, 39.7 mm
Operating Voltage
35 kV
Material
Copper
I.D.
15.1 mm
Overall Length [Min]
5.31 in
Hole Center to Center
1.75 in, 44.5 mm
Barrel Style
Long
Conductor Size
250 kcmil
Pad Length
3 in, 76.2 mm
Stud Size
1/2 in
Weight
0.27 LB
EAN or UPC
54007126263
We're here for you
with Service Centers across the country - We have your back