The 3M™ Scotchlok™ Connectors 20000 Series can be used with either copper or aluminum conductors. These aluminum connectors feature color coded end caps for identification. Contact aid provided in connector is compatible with poly/EPR insulations. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. (UL 486B Listed)
features
Standard barrel ensures reliable performance
Built-in solid center oil stop
Made of aluminum for good conductivity and has corrosion-resistant tin plating
Rated up to 35 kV
Meets ANSI C119.4 and RoHS 2011/65/EU Compliant
Barrel has color stripes that help to indicate the wire range
Indoor/Outdoor Use
Both
Overall Length [Min]
2 in
For Use With
Aluminum or Copper Conductors
Connector Type
Compression
Operating Voltage
35 kV
Body Material
Aluminum
Color
Gold
I.D.
8.9 mm
O.D.
0.53 in
Overall Length [Max]
50.8 mm
Conductor Size
1 AWG
Barrel Style
Standard
Weight
0.02 LB
EAN or UPC
54007132691
We're here for you
with Service Centers across the country - We have your back