Skip to content Skip to navigation menu
3M00054007133841

00054007133841

7100005343 3M Scotchlok Aluminum Connector 20020, up to 35 kV, 800 kcmil, Light Blue, 3/Case
Item #104103493
3M00054007133841
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Scotchlok™ Connectors 20000 Series can be used with either copper or aluminum conductors. These aluminum connectors feature color coded end caps for identification. Contact aid provided in connector is compatible with poly/EPR insulations. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. (UL 486B Listed)

features

  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Rated up to 35 kV
  • Meets ANSI C119.4 and RoHS 2011/65/EU Compliant
  • Barrel has color stripes that help to indicate the wire range
Barrel Style Standard
O.D. 1.65 in
For Use With Aluminum or Copper Conductors
I.D. 26.9 mm
Connector Type Compression
Conductor Size 800 kcmil
Color Light Blue
Operating Voltage 35 kV
Overall Length [Max] 120.7 mm
Body Material Aluminum
Overall Length [Min] 4.75 in
Weight 0.75 LB
EAN or UPC 54007133841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison