3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Suitable for indoor and outdoor applications
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV applications
Stud Size
1/2 in
Color
White
I.D.
13.9 mm
Barrel Style
Standard
Pad Length
1.34 in, 34.1 mm
Operating Voltage
35 kV
Material
Aluminum
O.D.
0.88 in
Barrel Length
1.44 in, 36.5 mm
Connector Description
One Hole
For Use With
Aluminum or Copper Conductors
Conductor Size
4/0 AWG
Hole Center to Center
0.625 in
Overall Length [Max]
90.4 mm
Overall Length [Min]
3.56 in
Weight
0.155 LB
EAN or UPC
54007135098
We're here for you
with Service Centers across the country - We have your back