3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Suitable for indoor and outdoor applications
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV applications
Overall Length [Min]
5.44 in
I.D.
21.4 mm
Stud Size
5/8 in
For Use With
Aluminum or Copper Conductors
Barrel Length
2.94 in, 74.6 mm
Barrel Style
Standard
Color
Pink
Conductor Size
500 kcmil
Overall Length [Max]
138.2 mm
O.D.
1.32 in
Pad Length
1.5 in, 38.1 mm
Material
Aluminum
Weight
0.48 LB
EAN or UPC
54007135746
We're here for you
with Service Centers across the country - We have your back