3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
Stud Size
1/2 in
Overall Length [Max]
185.7 mm
Color
Pink
Overall Length [Min]
7.31 in
I.D.
21.4 mm
Pad Length
3.56 in, 90.4 mm
Barrel Style
Standard
Operating Voltage
35 kV
O.D.
1.32 in
For Use With
Aluminum or Copper Conductors
Hole Center to Center
1.75 in, 44.5 mm
Connector Description
Two Hole
Material
Aluminum
Conductor Size
500 kcmil
Barrel Length
3 in, 76.2 mm
Weight
0.615 LB
EAN or UPC
54007136811
We're here for you
with Service Centers across the country - We have your back