3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
Color
Yellow
Conductor Size
750 kcmil
For Use With
Aluminum or Copper Conductors
Stud Size
1/2 in
Barrel Style
Standard
Pad Length
3.62 in, 92 mm
I.D.
26.2 mm
Overall Length [Min]
8.25 in
Connector Description
Two Hole
Barrel Length
3.38 in, 85.9 mm
Hole Center to Center
1.75 in, 44.5 mm
Material
Aluminum
O.D.
1.5 in
Operating Voltage
35 kV
Overall Length [Max]
209.6 mm
Weight
0.816 LB
EAN or UPC
54007137078
We're here for you
with Service Centers across the country - We have your back