3M™ Scotchlok™ 40100 2 Hole Compression Lug is suitable for use with copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Standard barrel ensures a secure fit and offers reliable performance
Barrel sealing caps are color coded to help to indicate the wire guage
Made of aluminum for good conductivity and tin plating for corrosion resistance
Rated for 35 kV voltage applications
UL Listed and RoHS 2011/65/EU Compliant
Pad Length
3.62 in, 92 mm
I.D.
30.2 mm
For Use With
Aluminum or Copper Conductors
Overall Length [Min]
9.68 in
Color
Brown
O.D.
1.84 in
Barrel Length
4.62 in, 117.4 mm
Material
Aluminum
Overall Length [Max]
245.8 mm
Connector Description
Two Hole
Stud Size
1/2 in
Conductor Size
1000 kcmil
Hole Center to Center
1.75 in, 44.5 mm
Operating Voltage
35 kV
Barrel Style
Standard
Weight
1.575 LB
EAN or UPC
54007137153
We're here for you
with Service Centers across the country - We have your back