Skip to content Skip to navigation menu
3M00054007150664

00054007150664

7000005814 3M Glass Cloth Electrical Tape 27, 1/2 in x 66 ft, 50 Rolls/Case
Item #114025415
  • 7000005814 3M Glass Cloth Electrical Tape 27, 1/2 in x 66 ft, 50 Rolls/Case
3M00054007150664
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7000005814 3M Glass Cloth Electrical Tape 27, 1/2 in x 66 ft, 50 Rolls/Case

description

  • 3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.

features

  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
  • Adhesive is specially designed and prepared to provide corrosion protection
  • Edge-tear resistant, conformable, and abrasion resistant
  • For use as a coil cover, anchor, banding and core, layer and crossover insulation
  • Printable
Elongation At Break 0.05
Overall Length [Max] 20.1 m
Core Material Paper
Tensile Strength 150 lbf/in2
Color White
Core Size 3 in
Backing Material Glass Cloth
Breaking Strength 150 lb/in
Overall Length [Min] 66 ft
Weight 0.16 KG
EAN or UPC 54007150664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison