7000031352 3M Glass Cloth Electrical Tape 69, 1/2 in x 36 yd, White, 18 Rolls/Case
description
Scotch® Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
features
Thermosetting, silicon adhesive provides an increased bond at high temperatures
Glass cloth backing optimally resists resist shrinking and burning
Used as a coil cover, anchor, banding, core, layer and crossover insulation
Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
Withstands a temperature range of 32 to 392 °F (0 to 200 °C)
UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Color
White
Overall Length [Max]
32.9 m
Overall Length [Min]
36 yd
Weight
0.273 LB
EAN or UPC
54007275480
We're here for you
with Service Centers across the country - We have your back