3M™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Standard-style ring tongue fits around the stud
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
18 AWG
Stud Dia.
0.19 in, 5 mm
Weight
0.0 KG
EAN or UPC
54007279372
We're here for you
with Service Centers across the country - We have your back