3M™ Fork Terminal has a wider tongue for use on free-standing studs. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
Beveled mouth offers easy insertion of wires
Wider tongue design for use on free-standing studs
Electrolytic copper construction offers good conductivity
Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Fork Type
Standard
Weight
0.0 KG
EAN or UPC
54007280569
We're here for you
with Service Centers across the country - We have your back