3M™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, seamless brass sleeve offers easy insertion of wires
Standard-style ring tongue fits around the stud
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
14 AWG
Insulation Material
Nylon
Stud Dia.
0.313 in, 7.95 mm
Weight
0.0 KG
EAN or UPC
54007282945
We're here for you
with Service Centers across the country - We have your back