Skip to content Skip to navigation menu
3M00054007283195

00054007283195

7100163575 3M Non-Insulated Butted Seam Ring Tongue Terminal 12-8S, Max. Temp. 347°F (175 °C) for bare terminals
Item #120871404
3M00054007283195
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The non-insulated, butted-seam barrel has a beveled mouth that guides the wire into position. Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

features

  • Standard-style ring tongue fits around the stud
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size 14 AWG
Stud Dia. 0.164 in, 4 mm
Weight 0.0 KG
EAN or UPC 54007283195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison