3M™ Fork Terminal has a wider tongue for use on free-standing studs. The non-insulated, butted-seam barrel has a beveled mouth that guides the wire into position. Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Beveled mouth offers easy insertion of wires
Wider tongue design for use on free-standing studs
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
14 AWG
Connection Width
0.19 in, 4.826 mm
Weight
0.0 KG
EAN or UPC
54007284512
We're here for you
with Service Centers across the country - We have your back