3M™ Hook Terminal allows terminal to wrap around a portion of a free-standing stud for a secure and reliable connection. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed sleeve offers easy insertion of wires
Hook design allows for use on free-standing studs
Electrolytic copper construction offers good conductivity
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Insulation Material
Vinyl
Conductor Size
14 AWG
Stud Dia.
0.19 in, 4.826 mm
Weight
0.0 KG
EAN or UPC
54007286332
We're here for you
with Service Centers across the country - We have your back