Skip to content Skip to navigation menu
3M00054007286356

00054007286356

7100163641 3M Non-Insulated Butted Seam Hook Tongue Terminal 42-8, 1000/case
Item #120871466
3M00054007286356
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hook Terminal allows terminal to wrap around a portion of a free-standing stud for a secure and reliable connection. The terminal has a butted-seam barrel and withstands temperatures of -40 to 347 degrees F (-40 to 175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

features

  • Butted-seam barrel ensures a secure fit and offers reliable performance
  • Hook design allows for use on free-standing studs
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 347 degrees F (-40 to 175 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Stud Dia. 0.164 in, 4.166 mm
Conductor Size 14 AWG
Weight 0.0 KG
EAN or UPC 54007286356
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison