3M™ Hook Terminal allows terminal to wrap around a portion of a free-standing stud for a secure and reliable connection. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, seamless brass sleeve offers easy insertion of wires
Hook design allows for use on free-standing studs
Electrolytic copper construction offers good conductivity
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Overall Length [Max]
1.03 mm
Overall Length [Min]
1.03 in
Tensile Strength
220 N
Weight
0.0 KG
EAN or UPC
54007288534
We're here for you
with Service Centers across the country - We have your back