3M™ Standard Male Disconnect Terminal offers great holding force while allowing for quick and easy disconnect. The terminal withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Allows for quick and easy disconnect of wires
Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Rated 600V for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Connection Width
0.25 in, 6.35 mm
Disconnect Type
Male
Conductor Size
14 AWG
Weight
0.0 KG
EAN or UPC
54007292319
We're here for you
with Service Centers across the country - We have your back