3M™ Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.
features
Built-in wire stop for correct positioning
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
10 AWG
Body Material
Copper Alloy
Insulation Material
Vinyl
Connector Type
Butt
Weight
0.0 KG
EAN or UPC
54007294535
We're here for you
with Service Centers across the country - We have your back