3M™ Standard Female Disconnect Terminal has dents and rolled edges to offer great holding force while allowing for quick and easy disconnect. The terminal withstands a maximum temperature of 347 degrees F (175 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
Allows for quick and easy disconnect of wires
Made of durable brass for good conductivity and has corrosion-resistant tin plating
Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
Rated 600V for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
18 AWG
Disconnect Type
Female
Connection Width
0.187 in, 4.75 mm
Weight
0.0 KG
EAN or UPC
54007301295
We're here for you
with Service Centers across the country - We have your back