description
- 3M™ Scotchcast™ Cable Repair Compound is a 2 part, thixotropic, polyurethane repair compound. This liquid type compound protects and seals damaged cable jackets.
features
- 85 Shore A hardness
- Has 15.5-minute gel time at 250 °F (121 °C)
- Useful for repairing damaged cable jackets
- Withstands temperatures of 221 °F (105 °C)
- Elongates 300% longer than its original size for easy insulation or wrapping
| Caulk/Sealant Type | Electrical |
| Origin | Electrical Sealants |
| Weight | 0.39 LB |
| EAN or UPC | 54007332855 |

