There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Heat Shrink Tubing VTN-200 is a flexible tubing that provides high abrasion and cut through resistance, making it perfect for aircraft/aerospace applications. This tubing has a 2:1 shrink ratio and fluoroelastomer construction that offers superior resistance to a broad range of chemicals.
features
Highly resistant to cut-through and abrasion
Designed to withstand various fuels, lubricants, acids and highly corrosive fluids
Suitable for synthetic fuel and hydraulic oil-resistant applications and high-temperature coverings
Made of black flexible fluoroelastomer
Withstands temperatures of -67 to 392 degrees F (-55 to 200 degrees C)
Flame-retardant
Tensile Strength
2400 lbf/in2
INNER DIA. AFTER SHRINK
0.375 in, 9.53 mm
Standard
AMS-DTL-23053/13
Elongation At Break
4.5
Material
Fluoroelastomer
Overall Length [Min]
100 ft
Color
Black
INNER DIA. BEFORE SHRINK
0.75 in, 19.05 mm
Weight
0.065 LB
EAN or UPC
54007400790
We're here for you
with Service Centers across the country - We have your back