description
- 3M™ Heat Shrink Cable Sleeve MDT is a flexible, medium wall tubing that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio that offers primary electrical insulation for 1 kV rated applications. The flame retardant polyolefin construction features a thermoplastic sealant to provide moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for large transitions, splices and battery cables
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
| Material | Polyolefin |
| Cable Size | 8-3 AWG |
| Tensile Strength | 2400 lbf/in2 |
| Product Form | Sleeve-roll |
| Color | Black |
| INNER DIA. AFTER SHRINK | 0.27 in, 6.77 mm |
| INNER DIA. BEFORE SHRINK | 0.8 in, 20.3 mm |
| Overall Length [Max] | 1.22 m |
| Flame Retardant | Yes |
| Dielectric Strength | 200 V/mil |
| Elongation At Break | 4.7500000000000001E-2 |
| Overall Length [Min] | 48 in |
| Weight | 0.372 LB |
| EAN or UPC | 54007406730 |

