description
- 3M™ FP-301VW Heat Shrink Tubing is a thin wall tubing that provides a balance of electrical, physical and chemical properties. This tubing has a 2:1 shrink ratio and provides insulation for 600V rated applications. It has highly flame retardant, flexible polyolefin construction for moisture seal protection.
features
- Balances electrical, physical and chemical properties for various industrial and military applications
- Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring
- Made of black flexible polyolefin
- Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
- Rated for 600V applications
| INNER DIA. BEFORE SHRINK | 0.5 in, 12.7 mm |
| Tensile Strength | 2400 lbf/in2 |
| INNER DIA. AFTER SHRINK | 0.25 in, 6.35 mm |
| Elongation At Break | 4 |
| Standard | AMS-DTL-23053/5, Class 3 |
| Flame Retardant | Yes |
| Color | Black |
| Overall Length [Min] | 200 ft |
| Material | Polyolefin |
| Weight | 12.4 LB |
| EAN or UPC | 54007412298 |

