3M™ FP-301VW Heat Shrink Tubing is a thin wall tubing that provides a balance of electrical, physical and chemical properties. This tubing has a 2:1 shrink ratio and provides insulation for 600V rated applications. It has highly flame retardant, flexible polyolefin construction for moisture seal protection.
features
Balances electrical, physical and chemical properties for various industrial and military applications
Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring
Made of black flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Rated for 600V applications
Flame Retardant
Yes
INNER DIA. BEFORE SHRINK
4 in, 101.6 mm
Color
Black
Overall Length [Min]
50 ft
Tensile Strength
2400 lbf/in2
Elongation At Break
4
INNER DIA. AFTER SHRINK
2 in, 50.8 mm
Material
Highly Flame-Retardant, Flexible Polyolefin
Standard
AMS-DTL-23053/5, Class 3
Weight
12.65 LB
EAN or UPC
54007569985
We're here for you
with Service Centers across the country - We have your back