description
- 3M™ Heat Shrink Cable Sleeve IMCSN is a flexible, medium wall tubing that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio and offers primary electrical insulation for 1 kV rated applications. It features a polyolefin construction that provides moisture seal protection.
features
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- RoHS 2011/65/EU Compliant
| Color | Black |
| Cable Size | 300-500 kcmil |
| INNER DIA. BEFORE SHRINK | 2 in, 50.8 mm |
| Overall Length [Max] | 1.22 m |
| Material | Cross-Linked Polyolefin |
| Flame Retardant | No |
| Overall Length [Min] | 48 in |
| INNER DIA. AFTER SHRINK | 0.65 in, 16.5 mm |
| Weight | 0.906 LB |
| EAN or UPC | 54007588146 |

