Skip to content Skip to navigation menu
3M00054007719212

00054007719212

7000058140 3M Large Clip Direct-Connect Transmitter Cable for Most Cable/Fault Locators 2876, 1/Case
Item #119905217
3M00054007719212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dynatel™ Direct Connect Telephone Transmitter Cable is the coupler accessory that offers a direct connection to the conductor and ground. It features smaller Telco style alligator clips with an insulation piercing needle incorporated for easy handling.

features

  • Direct connection to conductor and ground
  • Smaller Telco-style alligator clips with an insulation-piercing needle
  • Helps in locating underground facilities
  • Interface between the locator accessories
Overall Length [Min] 10 ft
Accessory Type Direct Connect Accessories
Weight 0.0 KG
EAN or UPC 54007719212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison