3M™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
Standard-style ring tongue fits around the stud
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
600V-rated for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Stud Dia.
0.19 in, 5 mm
Insulation Material
Vinyl
Conductor Size
18 AWG
Weight
0.0 KG
EAN or UPC
54007947172
We're here for you
with Service Centers across the country - We have your back