Skip to content Skip to navigation menu
3M00054007947899

00054007947899

7010399749 3M Butt Connector, Nylon Insulated Seamless 16-14 AWG, 94789, 62-SN-A
Item #120871090
3M00054007947899
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Butt Connectors ensure an ideal fit while offering reliable and safe performance. Each connector has a nylon-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.

features

  • Built-in wire stop for correct positioning
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Insulation Material Nylon
Connector Type Butt
Body Material Copper Alloy
Conductor Size 14 AWG
Weight 0.355 LB
EAN or UPC 54007947899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison