3M™ Standard Female Disconnect Terminals have dents and rolled edges to offer great holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
Allows for quick and easy disconnect of wires
Made of durable brass for good conductivity and has corrosion-resistant tin plating
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Rated 600V for building wire and 1000V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Conductor Size
18 AWG
Connection Width
0.187 in, 4.75 mm
Disconnect Type
Female
Weight
0.207 LB
EAN or UPC
54007947981
We're here for you
with Service Centers across the country - We have your back