Skip to content Skip to navigation menu
3M00054007948575

00054007948575

7010319504 3M Butt Connector, Heat Shrink Seamless 16-14 AWG, 94857, MH14BC
Item #120871189
3M00054007948575
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotchlok™ Heat Shrink Butt Connector ensures an ideal fit with great performance. It withstands a maximum temperature of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

features

  • Built-in wire stop for correct positioning
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
Body Material Copper Alloy
Conductor Size 14 AWG
Insulation Material Heat Shrink
Connector Type Butt
Weight 0.11 LB
EAN or UPC 54007948575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison