3M™ Standard Fork Terminal has a wider tongue for use on free-standing studs. The terminal has a nylon-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
Nylon-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
Funnel-designed, seamless sleeve offers easy insertion of wires
Wider tongue design for use on free-standing studs
Electrolytic copper construction offers good conductivity
Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Stud Dia.
0.086 in, 2.144 mm
Insulation Material
Nylon
Fork Type
Standard
Conductor Size
22 AWG
Weight
0.0 KG
EAN or UPC
54007951773
We're here for you
with Service Centers across the country - We have your back