The 3M™ High Flow Series Replacement Cartridge, Model HF45-S-SR provides consistent quality water by reducing particulate*. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Flow Rate
3.5 gpm, 13.2 lpm
Pressure Range
125 psi
Capacity
94635 L
Reduction Claims
Scale Inhibition, Sediment
Filter Type
Depth
Series
3M™ High Flow Series
Micron Rating
5 μm
Weight
0.0 KG
EAN or UPC
54007970019
We're here for you
with Service Centers across the country - We have your back