Skip to content Skip to navigation menu
3M00054007970279

00054007970279

7010382784 3M High Flow Series Replacement Cartridge HF65-S-SR5, 5613451, 1/Case
Item #119905251
3M00054007970279
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Replacement Cartridge, Model HF65-S-SR5 helps provide consistent high quality water for commercial ice machines by reducing the effects of sediment, chlorine taste and odor and scale. Built-in scale inhibition reduces the ability of calcium and magnesium to precipitate on the evaporator plates as hard scale.

features

  • Reduces sediment, chlorine taste and odor and scale for consistent high quality water for commercial ice machines
  • Helps to extend the life of pumps, valves, o-rings and seals
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
  • Built-in scale inhibition reduces the ability of calcium and magnesium to precipitate on the evaporator plates as hard scale
Series 3M™ High Flow Series
Reduction Claims Scale, Sediment
Filter Type Depth
Micron Rating 3 Absolute, @ 95%
Weight 0.0 KG
EAN or UPC 54007970279
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison