The 3M™ High Flow Series Replacement Cartridge, Model HF95-S-SR provides consistent quality water by reducing particulate* and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent quality water
Reduces particulate* from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Filter Type
Depth
Series
3M™ High Flow Series
Flow Rate
7 gpm, 26.5 lpm
Micron Rating
5 μm
Pressure Range
125 psi
Reduction Claims
Scale Inhibition, Sediment
Weight
0.0 KG
EAN or UPC
54007970293
We're here for you
with Service Centers across the country - We have your back