Zeta Plus™ ZB Series Filter Cartridges are optimized for clarification of pharmaceutical, biological, bioprocess and cosmetic fluids, in addition to, providing protection of downstream sterilizing grade membrane filters. The strong positive charge provides enhanced reduction of negatively charged contaminants compared to a mechanical filtration mechanism alone.
features
Zeta Plus™ ZB Series Filter Cartridges are pharmaceutical-grade filters that exhibit a positive charge and provide economical filtration and reliable particle reduction
Zeta Plus ZB series filter cartridges retain contaminants by both mechanical entrapment and electrokinetic adsorption
FDA Drug Master File supports regulatory submissions
Zeta Plus ZB series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same media construction as in full-scale systems
Overall Length [Max]
27.3 cm
MERV Rating
MERV 14
Overall Length [Min]
10.75 in
Grade
60ZB
Gasket Material
Silicone
Filter Material
Depth Filter
Filter Type
Depth
Overall Dia.
16 in, 40.64 cm
Series
Zeta Plus™ ZB Series
Weight
0.0 KG
EAN or UPC
54007974086
We're here for you
with Service Centers across the country - We have your back