3M
00063806010017
7100148764 3M Scotch-Weld EPX Plus II Manual Applicator, Universal Plunger, 50 mL, 10 Each/Case
Item #117232612
description
- 3M™ Scotch-Weld™ EPX™ Manual Applicators are used to dispense two-component 3M™ Scotch-Weld™ Structural Adhesives packaged in Duo-Pak (DP) cartridges. There are a variety of applicators available to match the needs of your manufacturing process.
features
- Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives
- Offers take-it-to-the-job convenience without the need for air hoses or electrical cords
- Ensures correct mix ratio during dispensing
- no need to weigh components
- Minimizes waste and mess associated with hand mixing
| Capacity | 50 ml |
| Equipment Type | Cartridge Dispenser |
| Color | Black |
| Weight | 0.55 LB |
| EAN or UPC | 63806010017 |
