description
- Bondo® Professional Gold Filler contains an advanced 3M resin technology which adheres better to hard-to-stick substrates.
features
- Professional-grade filler repairs dents, holes and scratches
- Adhesion promoted filler works faster on galvanized steel, great for newer vehicles (1998+)
- Advanced resin technology makes for smooth, easy application and sanding
- Minimal shrinkage – creates and maintains the ideal surface for painting
- Provides 5 minute working time, Cures in as little as 20 minutes for fast repairs
- Great for use on galvanized e-coat surfaces, wood, metal, aluminum, fiberglass, SMC, epoxy, and masonry and compatible with all paint systems
- Water resistant to help prevent rust
- Includes Bondo® Red Cream Hardener
- Non-shrinking
- Use during the Fill stage of the 3M™ Body Repair System
| Container Volume | 1 qt |
| Color | Red |
| Container Size | 1 Quart, 946.353 ml |
| Performance Level | Best |
| Weight | 7.195 LB |

